0 items

Woodford Manufacturing FNPT Bury Freezeless Yard Hydrant

WY34

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Depth
1 ft
End Connection 1
FNPT
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Seat Material
Galvanized Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday