0 items

Woodford Manufacturing Themaline® Freezeless Connector for Water

WTHERM

Depth of Trench

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Themaline®
Depth of Trench
4 ft
End Connection 1
NPT
End Connection 2
NPT
Lead Law Compliant
Yes
Material
Brass, Plastic
Material Type
Polypropylene
Recommended Valve Application
Water
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday