0 items

Woodford Manufacturing Model 19 Freezeless Wall Faucet

W19PX

Depth

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1019
BAA Compliant
No
CSA Certified
Yes
Collection
Model 19
Depth
8 in
End Connection 1
PEX
End Connection 2
MHT
End Connections
PEX x MHT
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
Handle Material
Die Cast Aluminum
Handle Type
Oval
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
9-7/8 in
Material
Brass
Maximum Pressure
125 psi
NSF Certified
No
Recommended Valve Application
Water
Sillcock Type
Anti-siphon, Frost-proof
UL Listed
No
Valve Body Style
Threaded
Valve Seat Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday