Woodford Manufacturing Hot & Cold Mixer Box
WHCB67
Length
DESCRIPTION
- Drains under nozzle away from hands of operator and with a lip to divert water away from building
- Hardened stainless steel stem resists damage
- One piece valve plunger accurately controls both flow and drainage with a minimum number of turns and without need for adjustments
- Permanent type brass valve body with hemispherical seating surface
SPECIFICATIONS
- ASSE Standards
- ASSE 1052
- Length
- 4 in
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 120
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday