0 items

Woodford Manufacturing MIP FIP Freezeless Metal Wall Faucet

W14PMH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM packing to prevent leaking
  • Full circle operating threads on valve body and retainer

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
MIP
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
6 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday