0 items

Woodford Manufacturing MIP Sweat Freezeless Wall Hydrant

W17CP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-siphon backflow device protects from any potential backpressure and contaminated water flowing back into the main line
  • Faucet will not rupture from freezing when the faucet is shut off and the hose is removed
  • Made in the USA

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
MIP
End Connection 2
MIP
End Connection 3
Sweat
Length
4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
Wheel Handle
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday