Model 26 3-3/4 in. Backflow Protected Wall Faucet

Part #W26P34CHMH  |  Item #1079558  |  Manufacturer Part #26P3/4-CH-MH

Length:

3-3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ASSE Standards: ASSE 1052

Collection: Model 26

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

Handle Type: Hand Wheel

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-3/4 in

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 120

NSF Certified: No

UL Listed: No

Valve Size: 3/4 in