0 items

Woodford Manufacturing Non-Freeze Anti-Siphon Residential Wall Faucet

W27CP

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1052
End Connection 1
MIP, Sweat
End Connection 2
Male Hose Thread
Length
6 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday