0 items

Woodford Manufacturing Non-Freeze Wall Hydrant

WB65P

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE B-1019
Color Finish
Polished Chrome
End Connection 1
FIP
Length
4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
T-Handle
Valve Seat Material
Chrome
Valve Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday