0 items

Woodford Manufacturing Sweat Freezeless Hot & Cold Faucet with Handle

W22PMH

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM packing to prevent leaking
  • No-lead solder
  • Standard “O” size washer
  • Thickness of wall should be 4"
  • UPC certified

SPECIFICATIONS

ASSE Standards
ASSE 1019
CSA Certified
Yes
Color Finish
Rough Brass
End Connection 1
Female
End Connection 2
Male
Length
4 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
120
Valve Operator
Oval Handle
Valve Seat Material
Stainless Steel
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday