59/100 x 2-1/4 x 84 in. Primed MDF Molding Casing
59/100 x 2-1/4 x 84 in. Primed MDF Molding Casing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-primed
Documents
Specifications
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 59/100 in
- Length:
- 84 in
- Material:
- Wood
- NSF Certified:
- No
- Product Type:
- Casing
- Width:
- 2-1/4 in