59/100 x 2-1/4 x 84 in. Primed MDF Molding Casing

You last purchased this on
 
Woodgrain Millwork

59/100 x 2-1/4 x 84 in. Primed MDF Molding Casing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Woodgrain Millwork

59/100 x 2-1/4 x 84 in. Primed MDF Molding Casing

  • Fast #
  • Part #W10000987
  • Item #7642585
  • Manufacturer Part #10000987
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pre-primed
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Height:
59/100 in
Length:
84 in
Material:
Wood
NSF Certified:
No
Product Type:
Casing
Width:
2-1/4 in