10-1/8 in. Glueboard for 612MC Metal House Trap
10-1/8 in. Glueboard for 612MC Metal House Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Also compatible with a variety of competitive multiple catch units
- May be used with multiple catch units or as a stand alone glue board
- Ideal for Catchmaster® Multi-Catch™ units (HP# 109007)
- Scent: Peanut Butter
- Width: 4-1/25"
- Length: 10-1/8"
Specifications
- Brand Model Compatibility:
- 612MC Metal House Trap
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10-1/8 in
- Product Type:
- Glueboard
- Type:
- Peanut Butter
- Width:
- 4-1/25 in