3/4 in. Gas Regulator 1 Piece
3/4 in. Gas Regulator 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 2 psi
- Product Type:
- Regulator
- Torch Type:
- Gas
- UL Listed:
- No