0.5 gal Speed Bucket
0.5 gal Speed Bucket
Frequently Purchased Together
Product Details
- For use with roller covers 7" or smaller
- Built-in 7-1/2" roll-off area
- Wooster® 1/2-gal Speed Bucket™
- Powerful magnet for holding brushes
- Notched to keep frames in place when not in use
- Measures 11-1/2" L x 11-1/4" W x 8-3/4" D
Specifications
- Application:
- Residential
- Height:
- 8-3/4 in
- Length:
- 11-1/2 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Bucket
- Size:
- 0.5 gal
- Width:
- 11-1/4 in