0 items

Wooster 50/50™ 1/2 in. Roller Cover

WR29

Size

Starting at $5.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
50/50™
Material
Plastic
Material Type
Polyester
Size
9 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday