Wooster 11 in. Paint Tray Liner

WR40611

Width

11 in

$1.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits tray WR402
  • Form-fitting, resists cracking
  • Makes cleanup much easier and extends the life of the tray

SPECIFICATIONS

Color Finish
White
Length
16-1/2 in
Material
Plastic
Material Type
Polypropylene
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday