4-1/2 x 1/2 in. Plastic Woven Fabric Mini Roller Cover (Pack of 2)
4-1/2 x 1/2 in. Plastic Woven Fabric Mini Roller Cover (Pack of 2)
Frequently Purchased Together
Product Details
- High-density fabric
- Resists matting
- Shed-resistant
Documents
Specifications
- Application:
- Residential
- Length:
- 4-1/2 in
- Material:
- Plastic, Fabric
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 2
- Product Type:
- Mini Roller Cover
- Size:
- 4-1/2 in x 1/2 in