Wooster 4 gal Plastic Bucket

W8616

Size

4 gal

$16.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Built-in 10" roll-off area
  • Durable polypropylene design resists solvents and paint build up
  • Extra-strong 1/4" galvanized bail with comfort grip
  • Measures 13-1/2" L x 15" W x 9" D
  • Wooster® 4-gal paint bucket

SPECIFICATIONS

Height
9 in
Length
13-1/2 in
Material
Plastic
Material Type
Polypropylene
Size
4 gal
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday