4 in. Factory Sale Brush
4 in. Factory Sale Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass-plated steel ferrule
- Black handle
- Gold polyester chisel trim for all latex or oil paints
Specifications
- Handle Material:
- Plastic
- Height:
- 7/8 in
- Length:
- 3-7/16 in
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Product Type:
- Brush
- Width:
- 4 in