4 in. Foam Brush
4 in. Foam Brush
Frequently Purchased Together
Product Details
- For use with all paints, varnishes and stains
- Polyurethane foam
- Wooster® 4" Acme™ foam brush
- Beveled end
- Wood, dowel-style handle
Specifications
- Application:
- Residential
- Handle Material:
- Wood
- Material Type:
- Polyurethane Foam
- Product Type:
- Foam Brush
- Size:
- 4 in
- Thickness:
- 9/16 in