Wooster 48 in. Extension Pole

WR06048

Length

48 in

$16.99

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Anodized aluminum
  • Bayonet Grip Tip™ to hold Wooster® tools
  • Can be used as a separate pole or to add 4' to any Sherlock GT® extension pole
  • Instant tool change with the click of a button
  • Lightweight and strong
  • Wooster® 4' Sherlock GT® Javelin™ extension pole

SPECIFICATIONS

Handle Material
Fiberglass Reinforced Nylon
Handle Type
Lever
Length
48 in
Material
Anodized Aluminum, Die Cast Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday