9 x 1/2 in. Phenolic Roller Cover
9 x 1/2 in. Phenolic Roller Cover
Frequently Purchased Together
Product Details
- For use with all paints, enamels and urethanes
- Nap measures 1/2 in
- Wooster® 9 in Wooster Wool™ nap roller cover
- Finest quality, 100% natural shearling
- Hand sewn
- Thick phenolic core resists water and solvents
Documents
Specifications
- Application:
- Paint
- Brand Model Compatibility:
- BR549-11, R017-9, R030 - 9, R402-11, R404-11, R405 - 13, R501 - 9
- Material:
- Phenolic
- Product Type:
- Roller Cover
- Size:
- 9 in x 1/2 in
- Thickness:
- 1/2 in
- Width:
- 9 in