4 in. Mini Roller Frame

This product has been replaced by

Wooster® Chrome Plastic Roller Frame
Wooster® 12 in. Plastic Roller Frame
Manufacturer Part #R012-4
You last purchased this on
 
Wooster®

Acme™ 4 in. Mini Roller Frame

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Wooster® Chrome Plastic Roller Frame
Wooster® 12 in. Plastic Roller Frame
Manufacturer Part #R012-4
Wooster®

Acme™ 4 in. Mini Roller Frame

  • Fast #
  • Part #WF00124
  • Item #4870194
  • Manufacturer Part #F0012-4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome-plated 1/4" shank
  • Plastic threaded grip
  • Wooster® 4" Acme™ mini roller frame
  • Requires Certification

Specifications

Application:
Painting
Collection:
Acme™
Handle Material:
Plastic
Length:
4 in
Material:
Metal, Plastic
Product Type:
Roller
Size:
12-1/4 in