Wooster®
AeroSander™ 120-Grit Sandpaper for Wooster 1801 AeroSander Base
Part #W1803 | Item #4870193 | Manufacturer Part #1803
$
12.23
EACH
Grit Size
Product Details
- For use with the 1801 AeroSander™ base
- Works 30% faster compared to conventional drywall sandpaper
- Extremely durable—no slipping, tearing, curling, or clogging
- Velcro® brand hook-and-loop fastener for easy changes
- Grit type 120
Specifications
Application: Sanding
Brand Model Compatibility: Wooster 1801 AeroSander Base
Collection: AeroSander™
Grit Size: 120 µm
Product Type: Sandpaper
Tool Type: Sandpaper