9 x 3/8 in. Shed Resistant Knit Fabric Plastic Roller Cover

You last purchased this on
 
Wooster®

American Contractor™ 9 x 3/8 in. Shed Resistant Knit Fabric Plastic Roller Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wooster®

American Contractor™ 9 x 3/8 in. Shed Resistant Knit Fabric Plastic Roller Cover

  • Fast #
  • Part #WR5629
  • Item #4870145
  • Manufacturer Part #R562-9
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with all flat, eggshell and satin paints
  • Double-thick polypropylene core resists water, solvents and cracking
  • Wooster® 9" American Contractor™ nap roller cover
  • Excellent paint pick-up and release
  • Requires Certification

Specifications

Application:
Residential
Collection:
American Contractor™
Length:
9 in
Material:
Shed Resistant Knit Fabric, Plastic
Material Type:
Polypropylene
Product Type:
Roller Cover
Size:
9 in x 3/8 in