0 items

Wooster Angle Sash Brush

W4231

Size

Starting at $10.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Firm, full formulation for smooth paint flow and increased production
  • Stainless steel ferrule
  • Unique synthetic blend featuring Micro Tip™ filaments
  • Wood handle
  • Wooster® 2" Alpha® synthetic blend angle sash brush

SPECIFICATIONS

Handle Material
Wood
Handle Type
Fluted
Height
12-3/5 in
Length
2-11/16 in
Material
Synthetic
Size
2 in
Thickness
0.5625 in
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday