Chinex® FTP™ 2-1/2 in. Angle Varnish Brush

Part #W4415212  |  Item #4870140  |  Manufacturer Part #4415-2-1/2

$ 26.44 EACH

Width:

2-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extremely durable 100% white DuPont™ Chinex, maintains stiffness and control
  • Easy to clean
  • Fuller softer tip exclusively from Wooster, smooth paint release
  • Stainless steel ferrule
  • Sealed handle

Specifications

Collection: Chinex® FTP™

Handle Material: Maple Wood

Height: 5/8 in

Length: 3-3/16 in

Material: Steel

Product Type: [Paint Brush, Angular Brush]

Width: 2-1/2 in