3 in. Angle Varnish Brush
Chinex® FTP™ 3 in. Angle Varnish Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to clean
- Fuller softer tip exclusively from Wooster, smooth paint release
- Extremely durable 100% white DuPont™ Chinex, maintains stiffness and control
- Sealed handle
- Stainless steel ferrule
Specifications
- Collection:
- Chinex® FTP™
- Handle Material:
- Maple Wood
- Material:
- Steel
- Product Type:
- Paint Brush, Angular Brush
- Width:
- 3 in