0 items

Wooster Sherlock® Extension Pole

WR05

Length

Starting at $28.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily adjusts in 6" increments with a touch of the thumb
  • Hexagonal aluminum inner pole prevents twisting
  • Universal threaded tip works with all popular tools

SPECIFICATIONS

Collection
Sherlock®
Length
4 ft
Material
Aluminum, Zinc

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday