0 items

Wooster Sherlock® Extension Pole

WR09

Length

Starting at $24.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contains a conversion tip at the end of the grip to accept all threaded tools
  • Designed to accept Sherlock GT® tools or standard threaded tools
  • Easily adjusts in 6" increments with a touch of the thumb
  • Hexagon inner pole prevents twist and fatigue
  • Locks securely in place
  • Wooster® 2' to 4' Sherlock GT® Convertible™ extension pole

SPECIFICATIONS

Collection
Sherlock®
Length
4 ft
Material
Aluminum, Fiberglass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday