Wooster Foam Brush

W3102

Manufacturer Part #: 3102-2

Size

Starting at $0.59

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Beveled end
  • For use with all paints, varnishes and stains
  • Polyurethane foam
  • Wood, dowel-style handle
  • Wooster® 2' Acme™ foam brush

SPECIFICATIONS

Handle Material
Wood
Material
Plastic
Material Type
Polyurethane
Size
2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday