6-1/2 in. Paint Roller Frame
Mini-Koter® 6-1/2 in. Paint Roller Frame
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 6-1/2"
- Ready to use with all flat paints and stains
- Mini-Koter® long handle roller frame and cover kit
- Nap: 1/2"
- Handle measures: 26-1/2"
- Includes 1 roller cover
- Polypropylene threaded grip
- Perfect for trim work and hard to reach areas behind radiators, pipes, other fixtures
Specifications
- Collection:
- Mini-Koter®
- Handle Material:
- Polypropylene
- Handle Type:
- Grip
- Material:
- Plastic
- Product Type:
- Roller Frame
- Thickness:
- 0.50 in
- Width:
- 6-1/2 in