0 items

Wooster Painter’s Choice™ 9 in. Paint Roller Cover

WR2689

Width

9 in

$2.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with all flat and eggshell paints
  • Nap measures 1/2"
  • Polypropylene core resists water, solvents and cracking
  • Quality finish
  • Wooster® 9" Painter's Choice™ nap roller cover

SPECIFICATIONS

Collection
Painter’s Choice™
Color Finish
Mint Green
Material
Plastic
Material Type
Polypropylene
Thickness
0.50 in
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday