Wooster Plastic Handle Flat Sash Brush

W3114

Width

Starting at $0.79
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Disposable
  • Perfect for applying latex paints and/or glues
  • Plastic handle
  • Tin-plated steel ferrule
  • Wooster® 1" Spiffy™ maintenance, flat sash brush

SPECIFICATIONS

Color Finish
Black
Handle Material
Plastic
Material
Plastic, Synthetic
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday