Wooster Pro/Doo-Z® 9 in. Paint Roller Cover

WRR6449

Width

9 in

$4.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Double-thick polypropylene core resists water, solvents and cracking
  • For use with all paints, enamels, primers, urethanes and epoxies
  • Nap measures 3/4"
  • Resists matting for complete coverage and smoother results
  • Shed-resistant
  • Wooster® 9" Pro/Doo-Z® nap roller cover

SPECIFICATIONS

Collection
Pro/Doo-Z®
Material
Plastic
Material Type
Polypropylene
Thickness
0.75 in
Width
9 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday