12 in. Steel Roller Frame
Sherlock® 12 in. Steel Roller Frame
Frequently Purchased Together
Product Details
- Grip with reinforced threads
- Sherlock GT® compatible
- Extra-smooth rolling action
- Quick release
- Great for small spaces and tight areas
- Jumbo-Koter®
Specifications
- Application:
- Residential
- Collection:
- Sherlock®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome, Green
- Handle Material:
- Plastic
- Handle Type:
- Threaded
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Roller Frame