9 in. Steel Plastic Roller Frame
Sherlock® 9 in. Steel Plastic Roller Frame
Frequently Purchased Together
Product Details
- Chrome-plated 5/16" shank with a 90° angle
- Polypropylene grip
- Wooster® 9" Sherlock® roller frame
- Sherlock GT® compatible
- Quick-release retaining spring prevents roller slippage
- Reinforced threads
- Smooth-rolling bearings eliminate shank wear and streaks
- Fiberglass reinforced nylon cage and end caps
Specifications
- Application:
- Residential
- Collection:
- Sherlock®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 15 in
- Material:
- Steel, Plastic
- Material Type:
- Polypropylene
- Product Type:
- Roller Frame
- Size:
- 9 in