Wooster Shortcut® 2 in. Tip Angle Paint Brush

WQ32112

Width

2 in

$4.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with water-based stains and all paints, including latex acrylics
  • Polyester filament
  • Soft, Shergrip® elastomeric handle
  • Wooster® 2" Shortcut® angle sash brush

SPECIFICATIONS

Collection
Shortcut®
Length
2-3/16 in
Thickness
0.50 in
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday