Silver Tip® 2 x 2-11/16 in. Tip Varnish Paint Brush in Silver

Part #W52222  |  Item #4597569  |  Manufacturer Part #5222-2

$ 9.95 EACH
(Pricing is for 2 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Excellent leveling and smoothing
  • Very soft formulation, feather stroke
  • Rust-resistant

Specifications

Collection: Silver Tip®

Color Finish: Silver

Handle Material: Wood

Length: 2-15/16 in

Material: [Plastic, Steel]

Material Type: Polyester

Product Type: Paint Brush

Width: 2 in