Worcester Controls

Series 44 1/2 in. 316 Stainless Steel NPT 1440# Ball Valve

Part #W4466TD  |  Manufacturer Part #4466TD

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Series 44

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No

Valve Operator: Lever Handle

Valve Type: Ball Valve