Worcester Controls Series 44 1 in. Carbon Steel NPT 1480# Ball Valve

W4446PMSE

Manufacturer Part #: 104446PMSE

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Series 44
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday