18 in. Standard Traffic Cone with 6 in. Reflective Collar 3 lb
18 in. Standard Traffic Cone with 6 in. Reflective Collar 3 lb
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- New grip technology for easier handling
- Interior bands and wide base design reduce stacking issues
- Injection-molded for supreme durability
- New base design increases friction to prevent skidding
- Base and conical sections interlocked and fused to provide integral design
- 16 Lug base provides additional support and reduced cracking during runovers
- Superior fluorescent pigment gives unmatched fade resistance
- Cold and hot temperature formulation provides superior winter and summer performance
Documents
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Fluorescent Orange, Black
- Height:
- 18 in
- Length:
- 10-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- Weight:
- 3 lb
- Width:
- 11-3/8 in