2-2/5 in. 16 lb. Recycled Rubber Base

Part #WCB16  |  Item #7205135  |  Manufacturer Part #CB16

Call for Pricing EACH

Weight:

16

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Used for traffic channelizer

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Height: 2-2/5 in

Material: Rubber

Weight: 16

Width: 17-3/4 in