Work Area Protection Corporation
36 in. Barricade in Orange and White
Part #W400RFO | Item #4719296 | Manufacturer Part #400RFO
Call for Pricing
EACH
Width:
36 inProduct Details
- Engineering grade reflective sheeting
Specifications
Color Finish: [Orange, White]
Color Finish Category: Oranges
Material: Polywood
Thickness: 0.5 in
Type: Barricade
Width: 36 in