36 in. Standard Traffic Cone with Reflective Collars 10 lb

You last purchased this on
 
Work Area Protection Corporation

36 in. Standard Traffic Cone with Reflective Collars 10 lb

This product requires certification to purchase.
Brand image
You last purchased this on
 
Work Area Protection Corporation

36 in. Standard Traffic Cone with Reflective Collars 10 lb

  • Fast #
  • Part #W36PVCS6CC4CCVSB
  • Item #4238481
  • Manufacturer Part #36PVCS6CC4CCVSB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-fade, fluorescent orange color
  • Broad base for stability
  • One-piece, flow-molded polyvinyl chloride
  • Meet MUTCD and FHWA requirements
  • Available plain or with reflective collars attached
  • Meet NCHRP350 requirements
  • Heat resistance to 160°
  • Requires Certification

Specifications

Color Finish Name:
Hi-Viz Orange
Height:
36 in
Material:
Plastic
Material Type:
PVC
Weight:
10 lb
Width:
15 in