Work Area Protection Corporation
Directional Arrow Sign Reflective in Orange
Part #W274604 | Item #7234981 | Manufacturer Part #274604
Product Details
- Slots and bolt holes allow for fitting into the top of traffic cones or bolting onto channelizers or other devices to provide a left or right directional arrow
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: 28PVCS Standard Cone
Color Finish: Orange
Color Finish Category: Oranges
Number of Faces: 1
Type: Reflective