Work Area Protection Corporation

Trimline 28 in. 5 lb. Traffic Cone with Reflective Collar in Fluorescent Orange

Part #W28PVCTL6CC4CC3M  |  Manufacturer Part #28PVCTL6CC4CC3M

Color/Finish:
Fluorescent Orange

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Broad base for stability
  • One piece flow molded polyvinyl chloride
  • Anti-fade
  • Heat resistance to 160°
  • Trimline design for additional wind resistance
  • Includes one 6" and one 4" reflective collar

Specifications

Collection: Trimline

Color Finish: Fluorescent Orange

Color Finish Category: Oranges

Height: 28 in

Length: 13 in

Material: Plastic

Material Type: PVC

Thickness: 0.130 in

Type: [Cone, Reflective Collar]

Weight: 5

Width: 13 in