WORK PNTS STBL *Z

Part #B1670131083003630  |  Manufacturer Part #1670131083003630

Type:

B1670131083003630
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These Blaklader work pants are as tough as armor and light as a feather and provide the ultimate in durability and functionality
  • Pre-washed work pants made from 100 % cotton, 8 oz
  • The Cordura® reinforcements and triple stitching make them as tough as a brand new bulletproof vest
  • Side hammer loop
  • Standard adjustable knee pad protection (sold separately)
  • Cordura® reinforced knees and back pockets

Specifications

Brand Model Compatibility: Blaklader®

Color Finish: Steel Blue

Material: Cotton

Material Type: Canvas

Type: B1670131083003630