Work Pants With Utility Pockets Waist 38 in. Inseam 30 in.
Work Pants With Utility Pockets Waist 38 in. Inseam 30 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-tone grey and black work pants made from 100 % cotton material, 11 oz
- Cordura® reinforced pockets, thighs, knees and hem
- A cotton canvas base covered by extended leg shields makes them the pants of tool-wielding warriors
- Standard adjustable knee pad protection (sold separately)
- Adjustable hem with drawstring
- Side hammer loop
- Metal zipper fly
Specifications
- Clothing Size:
- 38 in x 30 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey
- Material:
- Cotton, Metal
- Material Type:
- Canvas